Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile ZOR-MD-0423-SAM

Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0423-SAM
  • Zoro # G105838574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0423-SAM
Zoro #
G105838574
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Rustique Interlocking
Finish
Tumbled
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this interlocking mosaic tile. designed for indoor, residential and commercial use, the unglazed natural stone with warm undertones creates decorative style in any space. each case includes 0 pieces. with a water absorption rate of less than 5%, it delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.