
Sample Calacatta Gold Herringbone Matte Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0651-SAM
Zoro # G415839735
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Size
4 in x 4 in
Finish
Matte
Width
4 in
Material
Porcelain
Color
White-Warm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0651-SAM
Zoro #
G415839735
UPC #
-
Country of Origin
Thailand
Dimensions
Size
4 in x 4 in
Width
4 in
Thickness
0.24 in
Length
4 in
Details
Finish
Matte
Material
Porcelain
Color
White-Warm
Shape
Square
Application
Floor (Residential), Wall, Backsplash
Description
Elevate any space with the timeless beauty of Calacatta Gold Mosaic Tile in a 1in x 3in herringbone pattern. Its warm white background and graceful gold veins create a sophisticated look, complemented by a matte finish for added elegance. Designed with a mesh backing for easy installation, this tile is perfect for accent walls, backsplashes, or residential floors, offering both style and durability. 0.5 Square Feet Per Each
- Grade 1, first-quality porcelain mosaic tile for floor and wall use
- Glazed, matte finish with a low sheen and medium variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.