
Sample Calacatta Gold Stack Pattern Matte Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0650-SAM
Zoro # G615839702
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Application
Floor (Residential), Wall, Backsplash
Color
White-Warm
Length
4 in
Width
4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0650-SAM
Zoro #
G615839702
UPC #
-
Country of Origin
Thailand
Dimensions
Length
4 in
Width
4 in
Size
4 in x 4 in
Thickness
0.24 in
Details
Application
Floor (Residential), Wall, Backsplash
Color
White-Warm
Material
Porcelain
Finish
Matte
Shape
Square
Description
Calacatta Gold Mosaic Tile offers timeless elegance with its warm white background and delicate gold veining. Designed in a 1in x 6in stack pattern, this porcelain tile features a matte finish that adds subtle sophistication to any space. The mesh backing ensures easy installation, making it an ideal choice for accent walls, backsplashes, or even residential floors. Durable and stylish, its the perfect solution for elevating interiors with a touch of luxury. 0.5 Square Feet Per Each
- Grade 1, first-quality porcelain mosaic tile for floor and wall use
- Glazed, matte finish with a low sheen and medium variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.