Zoro Homepage

Sample Legions Taja Ivory Matte Porcelain Paver Tile

  • Mfr # ZOR-LSC-0233-SAM

  • Zoro # G715839732


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
4 in
Size
4 in x 4 in
Shape
Square
Color
Beige
Thickness
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0233-SAM
Zoro #
G715839732
UPC #
-
Country of Origin
Italy

Dimensions

Width
4 in
Size
4 in x 4 in
Thickness
0.79 in
Length
4 in

Details

Shape
Square
Color
Beige
Application
Floor, Terraces, Walkways, Patios, Driveways,
Finish
Matte
Material
Porcelain

Description

Taja Ivory porcelain pavers showcase a warm beige tone and a refined matte finish, delivering understated elegance and exceptional durability to outdoor walls and floors. Perfect for patios, walkways, and poolside areas, these pavers seamlessly coordinate with matching tiles for a cohesive design. Offering versatility for various outdoor applications, they are ideal for both residential and commercial projects. With a blend of style, strength, and functionality, Taja Ivory porcelain pavers elevate any outdoor space. 0.5 Square Feet Per Each


  • Grade 1, first-quality porcelain tile for floor use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.