
Sample Nocturne Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0791-SAM
Zoro # G314520796
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Thickness
0.39 in
Size
4 in x 4 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0791-SAM
Zoro #
G314520796
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.39 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Soho Noir
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Step into the captivating allure of Soho Noir Porcelain Tile, featuring expansive dimensions of 24'' x 48'' that command attention. Skillfully crafted to showcase the mesmerizing beauty of onyx, this tile captivates with its black backdrop accentuated by striking white veins. Perfect for enhancing both floors and walls in residential and commercial settings, its precisely cut rectified edges ensure seamless installation and minimal grout visibility. With a polished finish that radiates sophistication, this tile effortlessly balances aesthetic appeal with practicality. Easy to install while delivering impeccable results, it stands out as a versatile option for any interior design project, enriching spaces with enduring elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.