Sande Cream 12 In. X 12In. Hexagon Matte Porcelain Tile, 8PK

  • Mfr # ZOR-PT-0237

  • Zoro # G904414368


original price:  $127.99 , new price: $89.59 , 30 percent off
new price:  $89.59
/pk 8, $11.20/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0237
Zoro #
G904414368
UPC #
-
Country of Origin
India

Dimensions

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Height
13

Details

Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

MSI’s Sande Cream hexagon 12 in. x 12 in. mesh mounted mosaic floor and wall tile features the most desirable shades of beige which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designers dream, sande celeste complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.