
Sande Cream 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0541
Zoro # G604414842
original price:Â $63.19 , new price: $37.89 , 40 percent off
new price:Â $37.89
/pk 8, $4.74/eaKey Features
Length
24
Width
12
Thickness
3.75
Size
12x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0541
Zoro #
G604414842
UPC #
-
Country of Origin
India
Dimensions
Length
24
Width
12
Thickness
3.75
Size
12x24
Height
3.75
Details
Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Matte
Weight
66
Coverage Area
16 Sq. ft
Description
Easily update your home decor with this Sande Crema glazed porcelain floor and wall tile. each tile is designed for both indoor and outdoor use. perfect for kitchens, bathrooms, floors and backsplashes. the grade-1 rated tile is impervious to water absorption of less than 0.5%.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.