
Sande Cream 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0162
Zoro # G604414279
product price: $45.19
/pk 4, $11.30/eaKey Features
Length
24
Width
24
Thickness
1.6
Size
24x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0162
Zoro #
G604414279
UPC #
-
Country of Origin
India
Dimensions
Length
24
Width
24
Thickness
1.6
Size
24x24
Height
1.6
Details
Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Matte
Weight
68.84
Coverage Area
16 Sq. ft
Description
MSI’s Sande Cream 24 in. x 24 in. floor and wall tile features the most desirable shades of beige with creamy-hue which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designer's dream, madison cream complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.