Zoro Homepage

Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0541-SAM

  • Zoro # G505837412


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0541-SAM
Zoro #
G505837412
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CREAM
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Easily update your home decor with this Sande Crema glazed porcelain floor and wall tile. each tile is designed for both indoor and outdoor use. perfect for kitchens, bathrooms, floors and backsplashes. the grade- rated tile is impervious to water absorption of less than 0.5%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.