Zoro Homepage

Sande Cream SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0137-SAM

  • Zoro # G705838172


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
CREAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0137-SAM
Zoro #
G705838172
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CREAM
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

The MSI madison galaxia beige porcelain mesh-mounted mosaic tile features warm beige tones with slight variation from piece to piece to give it subtle visual impact. the durable porcelain is suitable for walls, countertops and medium-duty floors to accommodate various design schemes in kitchens, halls, corridors and outdoor balconies and terraces. the porcelain resists frost and is impervious to water for durability in the elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.