This item is Discontinued.

Msi Sande Gray Bullnose SAMPLE Polished Glazed Porcelain Wall Tile ZOR-PT-TR-0174-SAM

Sande Gray Bullnose SAMPLE Polished Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0174-SAM
  • Zoro # G905837777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0174-SAM
Zoro #
G905837777
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GREY
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Sande Gray polished finish Bullnose tile features feature the most desirable shades of gray which echo the look of soapstone in a durable porcelain tile. part of the madison collection, this bullnose tile pairs perfectly with coordinating madison celeste floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.