Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0516

  • Zoro # G204414129


product price:  $66.15
/pk 8, $8.27/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0516
Zoro #
G204414129
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
IVORY
Tile Use
Floor&Wall
Finish
Polished
Weight
66
Coverage Area
16 Sq. ft

Description

Enhance your home interior with this Sande Ivory floor and wall tile. great for kitchens, bathrooms and backsplashes, it features a grade-1 rating. it offers frost resistance for indoor, outdoor, commercial and residential use. the beige and light gray stone look of the porcelain creates charm in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.