
Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0166-SAM
Zoro # G105837461
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0166-SAM
Zoro #
G105837461
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
IVORY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI Sande Ivory matte porcelain floor and wall tile features a beige background, reminiscent of fine marble. this large format tile has a matte finish for added elegance and its impressively durable and low-maintenance. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a warm and inviting ambiance. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.