Sandhills Hexagon 11.02 In. X 12.76 In. Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0129

  • Zoro # G804414802


original price:  $271.99 , new price: $135.99 , 50 percent off
new price:  $135.99
/pk 15, $9.07/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
13
Thickness
5.25
Size
13x13.75
Color
Sandhills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0129
Zoro #
G804414802
UPC #
-
Country of Origin
China

Dimensions

Length
13.75
Width
13
Thickness
5.25
Size
13x13.75

Details

Color
Sandhills
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.7 Sq. ft

Description

Accentuate your home with the elegance of this Sandhills Hexagon glass wall tile. a blend of rich gray tones on warm beige tile add visual interest to any interior space. this 12 in. x 12 in. mesh-mounted tile is easy to install and ideal for any residential or commercial setting. versatile enough to use inside and outside, it offers a designer look at an affordable price. the perfect choice for updating your bath wall, countertop surface or feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.