Sandhills Interlocking 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0137

  • Zoro # G304414968


original price:  $269.99 , new price: $134.99 , 50 percent off
new price:  $134.99
/pk 15, $9.00/ea
Free Shipping & Returns

Key Features

Length
12.8
Width
14.17
Thickness
5.12
Size
14.17x12.8
Color
Sandhills Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0137
Zoro #
G304414968
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
14.17
Thickness
5.12
Size
14.17x12.8

Details

Color
Sandhills Interlocking
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.55 Sq. ft

Description

Refresh the look of your home and add style with this MSI Sandhills Interlocking glass mosaic tile. it features light brown, soft cream and warm beige tones with a matte mosaic look that is perfect for showers, accent walls or kitchen backsplashes. this low-sheen tile can be installed inside residential or commercial spaces and the tiles are arranged on 11.81 in. x 11.81 in. mesh sheets for simple installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products