Savoy Azula 3 In. X 24 In. Polished Porcelain Bullnose Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0101

  • Zoro # G804415014


product price:  $305.99
/pk 30, $10.20/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
11.4
Size
3x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0101
Zoro #
G804415014
UPC #
-
Country of Origin
United States

Dimensions

Length
24
Width
3
Thickness
11.4
Size
3x24
Height
11.4

Details

Material
Porcelain
Color
AZULA
Tile Use
Wall
Finish
Polished
Weight
55.5
Coverage Area
30 Sq. ft

Description

MSI’s 3 in. x 24 in. Savoy Azula porcelain bullnose displays shades of white, blending together beautifully to achieve the look of genuine natural marble. this high-performance bullnose puts the finishing touch on any number of projects featuring azula white tiles indoors. used indoors on floors, walls or countertops, azula gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.