Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Savoy Azula SAMPLE Matte Porcelain Bullnose Wall Tile ZOR-PT-TR-0143-SAM

Savoy Azula SAMPLE Matte Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0143-SAM
  • Zoro # G605838548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0143-SAM
Zoro #
G605838548
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
AZULA
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Savoy Azula porcelain tile features a bright white background with bold gray veining throughout. these gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.