
Savoy Crema SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0192-SAM
Zoro # G105838079
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0192-SAM
Zoro #
G105838079
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CREMA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Azula porcelain tile from the Savoy Crema collection features soft warm white reminiscent of natural stone. durable, and easy to maintain, these beautiful tiles are available in popular large format and matte tiles, suitable for a wide range of interior design projects. create elegant floors, backsplashes, bathtub and shower surrounds, and countertops throughout the home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.