
Savoy Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0471-SAM
Zoro # G805837914
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Savoy Interlocking
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0471-SAM
Zoro #
G805837914
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Savoy Interlocking
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
With Savoy Interlocking glass wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a crystallized glass with seemingly random arrangement of tile strips on a .7 mesh sheet that makes installation a much easier process. constructed from durable, frostesistant glass material, this tile is suitable for installation on walls and countertops. the attractive combination of handsome brown tones, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.