Savoy Picket Pattern 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0465

  • Zoro # G504415000


original price:  $231.99 , new price: $127.99 , 44 percent off
new price:  $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
13.25
Thickness
4.5
Size
13.25x13.25
Color
Savoy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0465
Zoro #
G504415000
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.25
Thickness
4.5
Size
13.25x13.25

Details

Color
Savoy
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Coverage Area
9.7 Sq. ft

Description

Refresh the look of your home and add contemporary style with this Savoy Picket Pattern glass/stone blend mosaic wall tile. it features rich brown tones for a mosaic look that is perfect for showers, backsplashes or accent walls. this glass and stone tile can be installed inside or outside residential or commercial spaces and the tiles are arranged in a picket pattern on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.