Savoy Subway 11.75 In. X 11.75 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0327

  • Zoro # G404414806


original price:  $201.99 , new price: $100.99 , 50 percent off
new price:  $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Length
15.5
Width
4.75
Thickness
13
Size
4.75x15.5
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0327
Zoro #
G404414806
UPC #
-
Country of Origin
China

Dimensions

Length
15.5
Width
4.75
Thickness
13
Size
4.75x15.5

Details

Color
Savoy
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
30
Coverage Area
9.6 Sq. ft

Description

MSI’s Savoy glass 11.75 in. x 11.75 in. wall tile is a contemporary take on classic Subway tile. with its gorgeous shades of whites, grays, and smoky blues, this statement glass wall tile works wonders on backsplash, vanity walls, shower surrounds, fireplace facades, and other vertical applications. easy-care and durable, too add color and interest to your residential or light commercial project with these watercolor-like artistic tiles. this tile is greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.