0.98in. x 94.49in. x 2.76in. Heritage Glen Hybrid Rigid Core Overlapping Stair Nose Trim Trim

  • Mfr # AKVTHHEGL1-OSN

  • Zoro # G322773559


product price:Β  $63.15
/ea

Key Features

Width
2.76 in
Material
Hybrid Core
Length
94.49 in
Thickness
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTHHEGL1-OSN
Zoro #
G322773559
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2.76 in
Length
94.49 in
Thickness
0.98 in

Details

Item
LVT Trim
Color
Heritage Glen
Material
Hybrid Core

Description

Complete your flooring project with the Overlapping Stair Nose molding for a polished, professional finish. This trim covers the edge of flooring on stair steps, designed for floating floor installations. Crafted from durable waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your hybrid rigid core flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.98” x 2.76” x 94.49” - designed for a precise, professional fit
  • Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Authentic wood look: Offers the appearance of natural wood to complement your flooring

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.