Selbourne 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK440

  • Mfr # ZOR-LVR-0214P

  • Zoro # G711328667


product price:  $4,328.99
/pk 440, $9.84/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Selbourne
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0214P
Zoro #
G711328667
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Selbourne
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Selbourne

Description

Create warmth in your space with Selbourne Luxury Vinyl Planks. Crafted in dimensions, these planks feature neutral mid-toned shades of caramel with simplistic graining to bring artisan vibes to interiors. Featuring a 5MM thickness, with a 4MM core and a 1MM attached pad, these LVPs have a harmonious combination of durability and underfoot comfort. The 20MIL protection layer serves as a robust defense against daily wear and tear, capable of withstanding the demands of any household or office space. Seamlessly fitting into kitchens, living areas, bathrooms, basements, and beyond, the easy install locking system and innovative "no acclimation" technology make buy-today, install-today convenience a reality. Endorsed by certifications like GREENGUARD Gold, FloorScore, and LEED, this collection ensures its environmental safety and suitability for your entire family


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.