Zoro Homepage

Serata Harmona Dunewood Sample Matte Porcelain Wall Tile

  • Mfr # ZOR-PT-0820-SAM

  • Zoro # G315482567


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0820-SAM
Zoro #
G315482567
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Porcelain
Color
Dunewood
Shape
Rectangle
Finish
Matte

Description

Capturing contemporary sophistication, this Porcelain Wall Tile showcases a captivating blonde wood appearance with delicate grains, accentuated by a modern matte finish that exudes timeless charm. Its intricate 3D fluted design not only elevates its extruding visual appeal but also creates captivating light interactions, particularly in well-lit spaces like kitchens or bathrooms. Ideal for vertical applications such as waterfall island surrounds, feature walls, and more, both indoors and outdoors, they elevate the design aesthetic of residential and commercial spaces with a welcoming allure.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.