Serata Vibra Dunewood 6 in. X 16 in. Matte Porcelain Wall Tile, 10PK

  • Mfr # ZOR-PT-0816

  • Zoro # G815482616


original price:  $91.25 , new price: $54.75 , 40 percent off
new price:  $54.75
/pk 10, $5.48/ea

Key Features

Length
16.94 in
Width
7.69 in
Thickness
0.59 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0816
Zoro #
G815482616
UPC #
-
Country of Origin
Spain

Dimensions

Length
16.94 in
Width
7.69 in
Thickness
0.59 in
Height
0.59 in

Details

Material
Porcelain
Color
Dunewood
Shape
Rectangle
Finish
Matte

Description

Serata Vibra Dunewood Tileembodies timeless sophistication, showcasing a blonde wood appearance adorned with delicate grains that evoke natural charm. Its textured surface and matte finish seamlessly blend modern elegance with a touch of traditional allure. This fluted tile has a 3D effect that enhances its visual appeal, crafting captivating interplays of light, especially in well-lit areas such as kitchens or patios. Suitable for vertical installations like accent walls, backsplashes, fireplace facades, and more, these fluted wall panels elevate the aesthetic of residential and commercial spaces, adding a touch of refined luxury to any environment, whether indoors or outdoors.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.