Serenity Stone River Rock 12 In. X 12 In. X 10 Mm Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0458

  • Zoro # G704415091


product price:  $262.99
/pk 10, $26.30/ea
Free Shipping & Returns

Key Features

Length
13.875
Width
13.375
Thickness
4.875
Size
13.375x13.875
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0458
Zoro #
G704415091
UPC #
-
Country of Origin
China

Dimensions

Length
13.875
Width
13.375
Thickness
4.875
Size
13.375x13.875
Height
4.875

Details

Material
Marble
Color
Serenity Stone
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft

Description

Enhance your home's walls or countertops with this Serenity Stone River Rock mosaic wall tile. crafted with trendy gray marble, these stylish tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products