Zoro Homepage

Sierra Blue Splitface Mini Ledger Panel SAMPLE Natural Quartzite Wall Tile

  • Mfr # ZOR-PNL-0066-SAM

  • Zoro # G305837469


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Quartzite
Color
Sierra Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0066-SAM
Zoro #
G305837469
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Sierra Blue
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Sierra Blue Mini Stacked Stone Ledger Panel offers delightful blues, grays, and whites with dashes of rust for a familiar yet unexpected sophistication. Smaller than traditional stacked stone, these quartzite mini panels are perfectly sized for easy backsplash installation. They’re also a wonderful choice for features walls, accent borders, niches—or nearly any vertical residential or commercial space where a touch of natural beauty is welcomed. Featuring stepped cut ends, MSI’s mini panels fit together quickly and easily for seamless alignment, and no grout is required. Indoors or out, updating your space with a fresh new look has never been easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.