
Sierra White Sample Sandblasted Marble Paver Tile
Mfr # ZOR-LSC-0189-SAM
Zoro # G112092235
product price: $7.89
/eaLimit 2 per order
Key Features
Width
4 in
Thickness
1.18 in
Size
4 in. x 4 in.
Material
Marble
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0189-SAM
Zoro #
G112092235
UPC #
-
Country of Origin
Turkey
Dimensions
Length
4 in
Width
4 in
Thickness
1.18 in
Size
4 in. x 4 in.
Height
1.18 in
Details
Material
Marble
Shape
Square
Color
Sierra White
Finish
Sandblast
Application
Floor
Description
Crafted from luxurious warm white marble, featuring distinct gray veining, these Sierra White Pavers are as durable as they are elegant. Each paver is a one-of-a-kind masterpiece, showcasing the natural beauty of stone. With a sandblasted finish, these pavers offer exceptional slip resistance, making them perfect for outdoor use in various settings. Whether you're designing a charming garden pathway or a stylish patio, these pavers combine timeless sophistication with practical functionality to enhance any outdoor space.
- Grade 1, first-quality natural marble pavers
- Unglazed, sandblast finish with a low sheen and high variation in tone
- Semi-vitreous flooring has water absorption of more than 3% but less than 7%
- Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength
- GREENGAURD indoor air quality certified and GREENGAURD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.