This item is Discontinued.

Msi Silva Oak Picket 9.5 In. X 14 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0289

Silva Oak Picket 9.5 In. X 14 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0289
  • Zoro # G404415308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0289
Zoro #
G404415308
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
6
Thickness
12.75
Size
6x14.25

Details

Color
Silva Oak
Tile Use
Floor & Wall
Material
Glass
Finish
Glossy
Weight
37.5
Coverage Area
14.55 Sq. ft

Description

MSI’s Silva Oak Picket mosaic tile features a trio of soft gray, creamy white, and deep charcoal hues in a contemporary pattern. this recycled glass tile is an ideal choice for a wide variety of applications including backsplash, vanity walls, shower surrounds, and more in residential and light commercial settings. whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral colors complement almost any decor. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.