This item is Discontinued.

Msi Silver 12 in.  X 12 in.  Tumbled Travertine Paver Tile ZOR-LSC-0128

Silver 12 in. X 12 in. Tumbled Travertine Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0128
  • Zoro # G704947134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0128
Zoro #
G704947134
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
12
Thickness
1.18
Size
12x12
Height
1.18

Details

Material
Travertine
Color
Silver
Finish
Tumbled
Weight
15
Application
Floor & Wall
Package qty
1

Description

MSI Silver 12 in. x 12 in. Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of silver and gray that create a subtle visual ininterest With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect settings NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.