This item is Discontinued.

Msi Silver Aluminum Pattern 12 In. X 12 In. X 8Mm Brushed Metal Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0325

Silver Aluminum Pattern 12 In. X 12 In. X 8Mm Brushed Metal Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0325
  • Zoro # G704416425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0325
Zoro #
G704416425
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
5.25
Thickness
13.25
Size
5.25x13.25

Details

Material
Mosaic
Color
Silver Aluminum
Tile Use
Walls
Finish
Smooth
Weight
20
Package qty
10
Coverage Area
10.2 Sq. ft

Description

With the MSI’s 12.4 in. x 11.81 in. Silver Aluminum mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features an elegant arrangement of metal squares on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. with metallic silver and aluminum in brushed finish this tile creates a distinct pattern and is a complement to various installs in kitchens, bathrooms and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.