Silver Canvas Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0452

  • Zoro # G904414511


original price: $205.99
45% off
new price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
12.5
Thickness
4.25
Size
12.5x13.5
Color
Silver Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0452
Zoro #
G904414511
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
12.5
Thickness
4.25
Size
12.5x13.5

Details

Color
Silver Canvas
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
38.7
Coverage Area
9.7 Sq. ft

Description

Enhance your home's walls or countertops with this MSI Silver Canvas Interlocking glass wall tile. crafted with a high-sheen tone and chiseled edge, these wall tiles offer an attractive combination of unglazed frost and elegant white. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a 12 in. x 12 in. mesh sheet for worry-free installation. these durable, frostesistant glass tiles instantly upgrade the look of your home and matches a contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.