Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0424-SAM
Zoro # G705838448
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0424-SAM
Zoro #
G705838448
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Travertine
Color
Silver
Finish
Honed
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
Add a splash of sophistication to your decor with Silver Honed Travertine Mesh-Mounted Mosaic Wall Tile from MSI. it features subway-style travertine bricks in trendy shades of silver and gray, infusing your indoor or outdoor space with a sharp look and contemporary flair. the low-sheen, bevel-edged genuine stone strips are perfectly arranged on a mesh-backed mosaic, which seamlessly interlocks with other tiles to create a uniform appearance. suitable for residential and commercial use, this versatile tile has infinite applications to complement a variety of installs. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.