This item is Discontinued.

Msi Silver Tip 12 In. X 12 In. Glass Stone Metal Blend Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0138

Silver Tip 12 In. X 12 In. Glass Stone Metal Blend Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0138
  • Zoro # G204414945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0138
Zoro #
G204414945
UPC #
-
Country of Origin
China

Dimensions

Length
13.19
Width
12.8
Thickness
4.133858268
Size
12.8x13.19

Details

Color
Silver Tip
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
10 Sq. ft

Description

With the MSI 12 in. x 12 in. Silver Tip glass, metal and stone mesh-mounted mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this tile is constructed from durable, frostesistant glass, metal and honed marble that is suitable for installation on walls. the attractive combination of an unglazed, smooth finish, with a mixture of high/low sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.