Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Silver Tip SAMPLE Glass Stone Metal Blend Mesh-Mounted Mosaic Wall Tile ZOR-MD-0138-SAM

Silver Tip SAMPLE Glass Stone Metal Blend Mesh-Mounted Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0138-SAM
  • Zoro # G905838767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0138-SAM
Zoro #
G905838767
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Silver Tip
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

With the MSI Silver Tip glass, metal and stone mesh-mounted mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this tile is constructed from durable, frostesistant glass, metal and honed marble that is suitable for installation on walls. the attractive combination of an unglazed, smooth finish, with a mixture of high/low sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.