This item is Discontinued.

Msi Silver Travertine Herringbone 12 In. X 12 In. X 10 Mm Honed Travertine Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0134

Silver Travertine Herringbone 12 In. X 12 In. X 10 Mm Honed Travertine Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0134
  • Zoro # G804416424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0134
Zoro #
G804416424
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
13.75
Width
13.75
Thickness
4.5
Size
13.75x13.75
Height
4.5

Details

Material
Travertine
Color
Silver Travertine
Tile Use
Floor & Wall
Finish
Honed
Weight
50
Package qty
10
Coverage Area
10 Sq. ft

Description

Silver Travertine Herringbone tiles feature a sensational mix of cool whites and grays blended with warm golds and beiges. the stones dramatic herringbone design coupled with it's lovely honed finish make it distinctly attractive. and it's as durable as it is good-looking, so it's an appropriate choice for a multitude of projects. use this travertine tile to create a stunning floor, countertop or fireplace surround. or, use it as kitchen backsplash tile or wall tile. in a commercial setting, it's a great choice for kitchen tile. tiles are mounted on mesh-backed sheets for simplified installation. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.