
Single Bowl 30'' x 20'' White Fireclay Kitchen Sink with Strainer Basket
Mfr # ZOR-PT-SNK-0020
Zoro # G114119602
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29. 25 in
Body Material
Porcelain
Finish
Fireclay
Bowl Depth
8. 5 in
Includes
Strainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-SNK-0020
Zoro #
G114119602
UPC #
-
Country of Origin
China
Dimensions
Overall Length
29. 25 in
Overall Width
18. 75 in
Bowl Depth
8. 5 in
Bowl Size
20 in x 30 in
Details
Body Material
Porcelain
Finish
Fireclay
Item
Kitchen Sink
Includes
Strainer
Color
White-Cool
Bowl Shape
Rectangle
Description
This generously sized fireclay single basin undermount sink gives your kitchen an upscale signature look. The perfect complement to coastal, farmhouse, or almost any kitchen decor, it features an apron and flat basin for a fresh yet classic style. This sink has one 8.5'' deep basin that can accommodate oversized cookware such as steam pots, baking sheets, and stacks of dishes with ease. This classic farmhouse sink is durable, easy to clean, and a pleasure to use.
- • 35 in. minimum cabinet size
- • Rectangular basin with unglazed underside
- • Overflow drain
- • No faucet holes, requires wall or counter-mount faucet
- • Includes sink cutout template
- • Installation type: Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.