
Single Bowl Handcrafted 23inx18in 16 Gauge Stainless Steel Kitchen Sink
Mfr # ZOR-STL-SBSNK-006
Zoro # G815188839
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 in
Body Material
Stainless Steel
Overall Width
18 in
Bowl Depth
10 in
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-STL-SBSNK-006
Zoro #
G815188839
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Length
23 in
Overall Width
18 in
Bowl Depth
10 in
Details
Body Material
Stainless Steel
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Gray-Light
Description
This handcrafted stainless-steel sink has a contemporary look thats sure to earn compliments. Constructed with 16-gauge stainless steel for reliable durability, it offers one generously sized basin thats 10in deep. An ideal choice for those who dont want to sacrifice style for practicality, this sink is not only handsome, it includes sound shielding pads as well as a gorgeous muted finish that helps minimize water spots and small scratches. Long lasting quality and elegance come together in this popular sink.
- •Premium stainless steel construction
- •Includes one strainer
- •Durable, 16-Gauge steel
- •Scratch and stain-resistant, commercial grade satin finish
- •Standard 3.5" drain opening
- •Installation type: undermount
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.