
Sliced Pebble Truffle 12 In. X 12 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0143
Zoro # G704414797
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Length
13.39
Width
13.78
Thickness
4.72
Size
13.78x13.39
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0143
Zoro #
G704414797
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
13.39
Width
13.78
Thickness
4.72
Size
13.78x13.39
Height
4.72
Details
Material
Marble
Color
Sliced Truffle
Tile Use
Floor & Wall
Finish
Tumbled
Weight
45
Coverage Area
10 Sq. ft
Description
MSI’s Sliced Pebble Truffle mosaic is a beautiful blend of cream, beige, light gray and light brown hues, offered in an enchanting mix of pebble sizes. creating a tranquil ambiance is easy with these warm neutrals. durable and wateresistant, sliced pebble truffle is suitable for high traffic areas. use them on walls, floors and countertops - in both homes and commercial properties. in the bath, these natural marble pebbles add texture and warmth underfoot for a spa-like appeal and they're an especially attractive vanity accent tile. full of possibilities, these tumbled pebbles add interest and dimension to any space. note: please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.