This item is Discontinued.

Msi Snowcap White 4 In. X 12 In. Glass Subway Tile, 15PK ZOR-MD-T-0108

Snowcap White 4 In. X 12 In. Glass Subway Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-T-0108
  • Zoro # G804415533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0108
Zoro #
G804415533
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8

Details

Color
SNOWCAP WHITE
Tile Use
Wall
Material
Glass
Finish
Glossy
Weight
22.05
Coverage Area
5 Sq. ft

Description

MSI’s Snowcap White 4 in. x 12 in. glass tile is modern elegance done right. these beautiful white crystallized glass tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. perfectly hued for extreme design flexibility, snowcap white oversized tiles make signature statements on walls, backsplashes, shower surrounds, and more in both residential and light commercial environments. give your space a fresh new look with these exclusive glass tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.