Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Soho Stax SAMPLE Glass Stone Mesh-Mounted Mosaic Tile ZOR-MD-0203-SAM

Soho Stax SAMPLE Glass Stone Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0203-SAM
  • Zoro # G605838173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0203-SAM
Zoro #
G605838173
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Soho Stax
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Soho Stax pattern mm mixed tile is an elegant and dramatic blend of glass and stone. this tile features longer horizontal and vertical slate gray, vertical snowy white tiles - and the result is breathtaking. its intricate pattern and delicate hues make it a marvelous modern choice for homeowners who want to create a one-of-a-kind bath or kitchen backsplash. its also durable enough to be used for flooring and countertops in the home. in commercial environments, its a fantastic glass and stone tile backsplash and wall tile. tiles are mounted on mesh-backed sheets for simplified installation. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.