
Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK
Mfr # ZOR-LSC-0134
Zoro # G305523850
original price:Â $112.99 , new price: $79.19 , 29 percent off
new price:Â $79.19
/pk 2, $39.60/ea
Free Shipping & Returns
Key Features
Length
24
Width
24
Thickness
0.79 in
Size
24x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0134
Zoro #
G305523850
UPC #
-
Country of Origin
Italy
Dimensions
Length
24
Width
24
Thickness
0.79 in
Size
24x24
Height
2
Details
Material
Porcelain
Color
Soreno Grigio
Finish
Matte
Weight
73.08
Application
Floor
Coverage Area
8 Sq. ft
Description
MSI's Soreno Grigio Porcelain Paver features a harmonious blend of trendy gray hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.