
Soreno Grigio SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0623-SAM
Zoro # G105837218
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0623-SAM
Zoro #
G105837218
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Soreno Grigio
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Soreno Grigio features contemporary smoky gray porcelain tile for a stylish appearance indoors and out. The gorgeous, in-demand neutral tones of the surfaces complement any architectural style and color palette. Carry the flow of an interior room to the outdoors using Soreno Grigio in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Grigio is ideal for making a design statement inside and out.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.