Pietra Carrara 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0263

  • Zoro # G904415006


product price:  $59.49
/pk 8, $7.44/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0263
Zoro #
G904415006
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
CARRARA
Tile Use
Floor&Wall
Finish
Matte
Weight
64.4
Coverage Area
16 Sq. ft

Description

Designed to look like natural stone, this MSI Carrara matte porcelain floor and wall tile offers luxurious beauty at an affordable price. this elegant glazed tile has a smooth finish and low sheen and matches most styles of decor. frostesistant and water-impervious, it's a perfect flooring option for bathrooms, kitchens and laundry rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.