Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soreno Grigio SAMPLE Porcelain Pavers

  • Mfr # ZOR-LSC-0134-SAM

  • Zoro # G605838203


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.79 in
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0134-SAM
Zoro #
G605838203
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.79 in

Details

Material
Porcelain
Color
Soreno Grigio
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI's Soreno Grigio Porcelain Paver features a harmonious blend of trendy gray hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.