Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. Smoke Blue Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88BLU2424
- Zoro # G422810222
product price:Â
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4Â pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Glass
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88BLU2424
- Zoro #
- G422810222
- UPC #
- 199793001414
- Country of Origin
- Italy
- Material
- Glass
- Color
- Smoke Blue
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Smoke Blue Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). Cool tones meet timeless texture in this 24x24 porcelain tile inspired by classic marble. The soft blue-gray base is traced with fine white and charcoal veining, creating a calm and airy feel that instantly brightens any space. Made from durable color body porcelain, it balances elegance with everyday strength. The matte finish reduces glare while adding a smooth, natural touch underfoot. Rectified edges allow for minimal grout lines, giving walls and floors a continuous, seamless look. This tile works beautifully in bathrooms, kitchens, and spa-style retreats, as well as light commercial areas. Resistant to heat, moisture, and stains, it’s an excellent option for high-use environments where style and performance need to go hand in hand. Pair it with white cabinetry, brushed nickel fixtures, or natural wood accents for a crisp, contemporary look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.