Soreno Ivory 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK

  • Mfr # ZOR-LSC-0173

  • Zoro # G907710481


original price:  $198.99 , new price: $158.99 , 20 percent off
new price:  $158.99
/pk 2, $79.50/ea
Free Shipping & Returns

Key Features

Length
24
Width
13
Thickness
0.78
Material
Porcelain
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0173
Zoro #
G907710481
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
13
Thickness
0.78
Height
0.78

Details

Material
Porcelain
Color
Beige
Finish
Matte
Weight
38.4
Application
Floor

Description

Modern pools need modern pool copings MSIs 13 In X 24 In Is a beautiful Soreno Ivory Porcelain Coping that features a marbling of Soreno Ivory colors throughout that can transform your pool into the perfect hangout space Made of Italian porcelain tile, it is durable and is Greenguard Air Quality certified Not only is it beautiful, but it's also safe to use because of the matte finish, making it less slippery around the edges of your pool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.