
Soreno Taupe 24 in.X 24 in. Porcelain Pavers, 2PK
Mfr # ZOR-LSC-0138
Zoro # G005523846
product price:Â $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
Key Features
Length
24
Width
24
Thickness
0.79 in
Size
24x24
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-LSC-0138
Zoro #
G005523846
UPC #
-
Country of Origin
Italy
Dimensions
Length
24
Width
24
Thickness
0.79 in
Size
24x24
Height
2
Details
Material
Porcelain
Color
Soreno Taupe
Finish
Matte
Weight
73.08
Application
Floor
Coverage Area
8 Sq. ft
Description
MSI's Soreno Taupe Porcelain Paver features a harmonious blend of trendy gray hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.