Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Soreno Taupe Sample Matte Porcelain Eased Edged Pool Coping ZOR-LSC-0174-SAM

Soreno Taupe Sample Matte Porcelain Eased Edged Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0174-SAM
  • Zoro # G507710492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0174-SAM
Zoro #
G507710492
UPC #
-
Country of Origin
Italy

Dimensions

Length
4
Width
4
Thickness
0.78
Height
0.78

Details

Material
Porcelain
Color
Gray-Light
Finish
Matte
Weight
2.9
Application
Floor

Description

Modern pools need modern pool copings MSIs Is a beautiful Soreno Taupe Porcelain Coping that features a marbling of Soreno Taupe colors throughout that can transform your pool into the perfect hangout space Made of Italian porcelain tile, it is durable and is Greenguard Air Quality certified Not only is it beautiful, but it's also safe to use because of the matte finish, making it less slippery around the edges of your pool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.