
Soreno Taupe SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0627-SAM
Zoro # G505837597
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0627-SAM
Zoro #
G505837597
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Soreno Taupe
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Soreno Taupe features soft beige and light brown tones with a subtle pattern for a look reminiscent of natural stone. the warm, neutral tones of the surfaces complement any architectural style and color palette. Extend the beauty of your interior space to the outdoors by using Soreno Taupe in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Made from porcelain, the tiles are durable, highly resistant, and easy to maintain. With Soreno Taupe, bringing the indoor/outdoor trend to your home has never been easier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.